34-7686Z743G1
Description
34-7686Z743G1 DC MOTOR ; .5HP 1750RPM DC 56HC 3420D TEFC F1 N
Part # 34-7686Z743G1
BDI # 20109089
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.83
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
35P1134Z689
Description
35P1134Z689 DC MOTOR ; 1HP 1750RPM DC 56HC 3535D TEFC F1 N
Part # 35P1134Z689
BDI # 20119917
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.28
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face