VP3455-14
Description
VP3455-14 IEC METRIC MOTOR ; 075/1HP 1750RPM DC D80C 3435P TEFC F2
Part # VP3455-14
BDI # 131352
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
15.236
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3458-14
Description
VP3458-14 DC MOTOR ; 1HP/.75KW/3000RPM/TEFC/34-6243Z145
Part # VP3458-14
BDI # 131354
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.35
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3439-14
Description
VP3439-14 DC MOTOR ; .75HP/.56KW/3000RPM/TEFC/D80C MOTOR
Part # VP3439-14
BDI # 131350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.35
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3468-14
Description
VP3468-14 DC MOTOR ; 1.5HP/1.1KW/3000RPM/TEFC 34-6243Z178
Part # VP3468-14
BDI # 131356
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
15.2
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
34-6263-2038
Description
34-6263-2038 DC MOTOR ; .75HP 1750RPM DC D80C 3428D TEFC B34 N
Part # 34-6263-2038
BDI # 20107577
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1750
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
14.98
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face