D2005P

COMPARE

D2005P

Description
D2005P DC MOTOR ; 5HP 1750RPM 240V DKPG L186AT

BALDOR-RELIANCE

Part # D2005P

BDI # 126354

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.125
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 19.31

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T18-0089-0246

Description
T18-0089-0246 ; POR 2HP 1750RPM 240/120V DC MOTOR

BALDOR-RELIANCE

Part # T18-0089-0246

BDI # 21821990

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1750
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 19.33

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T18-0055-0087

Description
T18-0055-0087 ; POR 2HP 1750/2200RPM 240/120V DC MOTOR

BALDOR-RELIANCE

Part # T18-0055-0087

BDI # 21821982

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1750 | 2200
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 20.87

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY