34-7471-3672G1
Description
34-7471-3672G1 DC MOTOR ; .25HP 1750RPM DC 56C 3410P TEFC F1 N
Part # 34-7471-3672G1
BDI # 20108907
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.09
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6217-1748G1
Description
34-6217-1748G1 DC MOTOR ; .25HP 1750RPM DC 56C 3413D TEFC F1 N
Part # 34-6217-1748G1
BDI # 20107542
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.53
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2123Z118G1
Description
33-2123Z118G1 DC MOTOR ; .25HP 1750RPM DC 56C 3320P TENV F1 N
Part # 33-2123Z118G1
BDI # 20104150
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7732Z641G1
Description
34-7732Z641G1 DC MOTOR ; .25HP 1750RPM DC 56C 3413P XPFC F1 N
Part # 34-7732Z641G1
BDI # 21779987
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.28
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6657Z674
Description
34-6657Z674 DC MOTOR ; .25HP 1750RPM DC 56CZ 3413D TEFC F1 N
Part # 34-6657Z674
BDI # 20107862
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.91
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face