D1154

COMPARE

D1154

Description
D1154 DC MOTOR ; 1HP 1750RPM DC 56 3535D TEFC F1

BALDOR-RELIANCE

Part # D1154

BDI # 126349

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 15.44

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY