D2507P
Description
D2507P DC MOTOR ; 2110AT 7.5HP 1750RPM 240 150 TEFC F1
Part # D2507P
BDI # 126385
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
28.8
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5507P
Description
D5507P DC MOTOR ; 2110AT 7.5HP 1750RPM 500 300 TEFC F1
Part # D5507P
BDI # 126485
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
28.8
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D2007P
Description
D2007P DC MOTOR ; 1810AT 7.5HP 1750RPM 240 150 DPFG F1
Part # D2007P
BDI # 126356
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.21
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5007P
Description
D5007P DC ELECTRIC MOTOR ; 7.5HP/1750-2300RPM/DC/NEMA 218AT
Part # D5007P
BDI # 126398
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
24.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
SCR Drive
Mounting Method:
Rigid