35P321Z416G1
Description
35P321Z416G1 DC MOTOR ; 1HP 3450RPM DC 56C 3535D TEFC F1 N
Part # 35P321Z416G1
BDI # 21782640
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.44
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
34-7142-3167G1
Description
34-7142-3167G1 DC MOTOR ; .5HP 1750RPM DC 56YZ 3424D TENV F1 N
Part # 34-7142-3167G1
BDI # 20108398
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
14.35
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
35P812Z366G2
Description
35P812Z366G2 DC MOTOR ; 1.5HP 3600RPM DC 56J 3536P TEFC F1 N
Part # 35P812Z366G2
BDI # 21782664
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.78
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
F1 Face
34-6304-5299
Description
34-6304-5299 DC MOTOR ; 1/2HP 1750RPM DC 56C 3420P TENV F1 N
Part # 34-6304-5299
BDI # 20107591
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.75
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
34-7139Z262
Description
34-7139Z262 DC MOTOR ; .167HP 2000RPM DC 56 3410D TENV F1 N
Part # 34-7139Z262
BDI # 20108391
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.167HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face