Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
136.652
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.38
Length Thru Bore - Millimeter:
61.976
Other Features:
Components may or may not inter-mix among brands - Long Hub | Spacer Coupling | Heavy Duty | Solid Hub | High Torque Disc Pack
Hub Diameter - Millimeter:
90.17
Coupling Type:
Disc Coupling
153 KD 11 SHUB FB
Description
153 KD 11 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2434371
BDI # 316517
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
136.652
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.38
Length Thru Bore - Millimeter:
50.8
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter:
75.184
Coupling Type:
Disc Coupling
153 KD 10 SHUB FB
Description
153 KD 10 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2434611
BDI # 316512
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
136.652
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.38
Length Thru Bore - Millimeter:
53.848
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | High Torque Semi-Unitized Disc Pack
Hub Diameter - Millimeter:
75.184
Coupling Type:
Disc Coupling
153 KD 21 SHUB
Description
153 KD 21 SHUB DISC COUPLING HUB ; KD2 SERIES-500
Part # 1964162
BDI # 316571
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
136.652
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.38
Length Thru Bore - Millimeter:
49.276
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Spacer Coupling | Heavy Duty | Solid Hub | High Torque Disc Pack
Hub Diameter - Millimeter:
90.17
Coupling Type:
Disc Coupling
153 KD 10 CA
Description
153 KD 10 CA CENTER ASSEMBLY ; FOR DISC COUPLING
Part # 2360360
BDI # 316510
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
13600In-Lbs