PX60 PARA-FLEX ELEMENT
Description
PX60 PARA-FLEX ELEMENT ; 6-1/2" OD ELASTOMERIC TYPE RUBBER
Part # 011106
BDI # 239803
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
0
PX60 PARA-FLEX ELEMENT CORDLESS
Description
PX60 PARA-FLEX ELEMENT CORDLESS ; 6-1/2" OD ELASTOMERIC TYPE RUBBER
Part # 011286
BDI # 239809
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
0
PHE F60NRTYRE
Description
PHE F60NRTYRE FLEX FLANGE COUPLING ; NON-RETURNABLE
Part # PHE F60NRTYRE
BDI # 1281763
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
127Nm
PHE F60FRTYRE
Description
PHE F60FRTYRE COUPLING TYRE ; NON-RETURNABLE
Part # PHE F60FRTYRE
BDI # 1281790
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
127Nm
Features
Component:
Element
Width - Millimeter:
68.275
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
1134In-Lbs
Width - Inch:
2.688