RAPTOR ES4M ARMORED FULL SPACER ELEMENT
Description
RAPTOR ES4M ARMORED FULL SPACER ELEMENT
Part # 017170
BDI # 20494329
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Other Features:
Components May or May Not Intermix Among Brands | Split | 50MM Minimum Distance Between Shaft Ends | Armored Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
63Nm
RAPTOR ES4M ARMORED HALF SPACER ELEMENT
Description
RAPTOR ES4M ARMORED HALF SPACER ELEMENT
Part # 017232
BDI # 20494427
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Other Features:
Components May or May Not Intermix Among Brands | Split | 50MM Minimum Distance Between Shaft Ends | Armored Half Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
63Nm
RAPTOR ES4M FULL SPACER ELEMENT
Description
RAPTOR ES4M FULL SPACER ELEMENT
Part # 017078
BDI # 20494233
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Other Features:
Components May or May Not Intermix Among Brands | Split | 50MM Minimum Distance Between Shaft Ends | Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
63Nm
ES4-RM ELEMENT OMEGA 7300085M
Description
ES4-RM ELEMENT OMEGA 7300085M
Part # 9650029
BDI # 18143331
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
Width - Inch:
7.25
E4M METRIC ELEMENT OMEGA 7300015M
Description
E4M METRIC ELEMENT OMEGA 7300015M
Part # 9650005
BDI # 18143093
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 46
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
Width - Inch:
0