V290 ELEMENT VIVA 7392674
Description
V290 ELEMENT VIVA 7392674 ; 7392674 CLOSE CPLG
Part # 9650281
BDI # 18146418
Features
Component:
Element
Width - Millimeter:
153
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 94
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
Width - Inch:
6.024
1160WA FLEX ELEMENT ONLY
Description
1160WA FLEX ELEMENT ONLY ; 330488
Part # 4700025
BDI # 18106576
Features
Component:
Element
Width - Millimeter:
146.05
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
41800In-Lbs
Width - Inch:
5.75
Features
Component:
Spacer Assembly
Width - Millimeter:
146.05
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
5.75
Features
Component:
Spacer Assembly
Width - Millimeter:
152.4
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
6
Features
Component:
Spacer Assembly
Width - Millimeter:
155.575
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
6.125