E3 ELEMENT OMEGA 7300010

COMPARE

E3 ELEMENT OMEGA 7300010

Description
E3 ELEMENT OMEGA 7300010 ; W/CAP

REXNORD

Part # 9648350

BDI # 18143285

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4
Outside Diameter - Millimeter: 101.6

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type: Elastomeric Coupling
Torque: 365In-Lbs

Price Inventory : In stock
Loading Price
QTY
E20 ELEMENT OMEGA 7300030

COMPARE

E20 ELEMENT OMEGA 7300030

Description
E20 ELEMENT OMEGA 7300030 ; W/CAP

REXNORD

Part # 9648510

BDI # 18143284

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.25
Outside Diameter - Millimeter: 184.15

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs

Price Inventory : In stock
Loading Price
QTY
4J

COMPARE

4J

Description
4J COUPLING SLEEVE

TB WOODS

Part # 4J

BDI # 1405869

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : Available to order
Loading Price
QTY
8JE EPDM

COMPARE

8JE EPDM

Description
8JE EPDM COUPLING SLEEVE

TB WOODS

Part # 8JE EPDM

BDI # 1405870

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY
20 HSB X 1.125 STL OMEGA 7300649

COMPARE

20 HSB X 1.125 STL OMEGA 7300649

Description
20 HSB 1-1/8 BORE OMEGA COUPLING HUB ; 1.125

REXNORD

Part # 9649076

BDI # 18139255

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs

Price Inventory : Available to order
Loading Price
QTY