Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
22.5
Outside Diameter - Millimeter:
571.5
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
56700In-Lbs
Width - Inch:
0
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
222.25
Coupling Type:
Elastomeric Coupling
Torque:
56700In-Lbs
PH213 PARA-FLEX NEOPRENE ELEMENT
Description
PH213 PARA-FLEX NEOPRENE ELEMENT
Part # 011272
BDI # 239806
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
22.5
Outside Diameter - Millimeter:
571.5
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
56700In-Lbs
Width - Inch:
0
1150WA21 NR 1 HUB RSB NR 0431617
Description
1150WA21 #1 HUB RSB ; POR 0431617
Part # 4700037
BDI # 18106491
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.68
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
284.48
Coupling Type:
Elastomeric Coupling
Torque:
107100In-Lbs