Page 1 of 9

Next

Compare
PX60 PARA-FLEX ELEMENT

COMPARE

PX60 PARA-FLEX ELEMENT

Description
PX60 PARA-FLEX ELEMENT ; 6-1/2" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011106

BDI # 239803

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.5

Outside Diameter - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
14SC-H 1-5/8

COMPARE

14SC-H 1-5/8

Description
14SC-H 1-5/8 COUPLING HUB

TB WOODS

Part # 14SCHMPB

BDI # 993753

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 97.638

Other Features: Components May or May Not Intermix Among Brands | 1-5/8 Minimum Bore
Hub Diameter - Millimeter: 165.1
Hub Diameter - Inch: 6.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14SC-H 2-3/8

COMPARE

14SC-H 2-3/8

Description
14SC-H 2-3/8 COUPLING HUB

TB WOODS

Part # 14SCH238

BDI # 988394

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 97.638

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Hub Diameter - Inch: 6.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14SC-H 3-3/8

COMPARE

14SC-H 3-3/8

Description
14SC-H 3-3/8 COUPLING HUB

TB WOODS

Part # 14SCH338

BDI # 988725

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 97.638

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Hub Diameter - Inch: 6.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14SC-H 2-7/8

COMPARE

14SC-H 2-7/8

Description
14SC-H 2-7/8 COUPLING HUB

TB WOODS

Part # 14SCH278

BDI # 997201

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 97.638

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Hub Diameter - Inch: 6.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY