PX110 TL 2517

COMPARE

PX110 TL 2517

Description
PX110 TL 2517 COUPLING HUB ; 9.644" OD HUB 1-3/4" LTB

DODGE

Part # 010607

BDI # 239715

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.644

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 7750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
V245 ELEMENT VIVA 7392670

COMPARE

V245 ELEMENT VIVA 7392670

Description
V245 ELEMENT VIVA ; 7392670 CLOSE CPLG

REXNORD

Part # 9650280

BDI # 18146414

Features

Component: Element
Width - Millimeter: 137
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 9.646

Outside Diameter - Millimeter: 245
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 73
Coupling Type: Elastomeric Coupling
Torque: 938Nm
Width - Inch: 5.394

Price Inventory : Available to order
Loading Price
QTY
VS245 SPACER ELEMENT VIVA 7392726

COMPARE

VS245 SPACER ELEMENT VIVA 7392726

Description
VS245 SPACER ELEMENT VIVA 7392726

REXNORD

Part # 9650294

BDI # 18146742

Features

Component: Element
Width - Millimeter: 137
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 9.646

Outside Diameter - Millimeter: 245
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 938Nm
Width - Inch: 5.394

Price Inventory : Available to order
Loading Price
QTY
WE40

COMPARE

WE40

Description
WE40 SHAFT COUPLING ; POR

TB WOODS

Part # WE40

BDI # 985124

Features

Component: Element
Width - Millimeter: 123.444
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.71

Outside Diameter - Millimeter: 246.634
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs
Width - Inch: 4.86

Price Inventory : Available to order
Loading Price
QTY