Features
Component:
Element
Width - Millimeter:
153
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 94
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
Width - Inch:
6.024
VS290 SPACER ELEMENT VIVA 7392730
Description
VS290 SPACER ELEMENT VIVA 7392730 ; 7392730
Part # 9650295
BDI # 15049934
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 257
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
Features
Component:
Spacer Element
Width - Millimeter:
237.49
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
11.34
Outside Diameter - Millimeter:
288.036
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
Width - Inch:
9.35