Page 1 of 23

Next

Compare
12S X 2 3/16

COMPARE

12S X 2 3/16

Description
12S X 2 3/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 12S X 2 3/16

BDI # 238851

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 1 1/2

COMPARE

12S X 1 1/2

Description
12S X 1 1/2 COUPLING FLANGE ; NON-RETURNABLE

DODGE

Part # 12S X 1 1/2

BDI # 238840

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 3 7/16

COMPARE

12S X 3 7/16

Description
12S X 3 7/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 12S X 3 7/16

BDI # 238871

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PS100 X 7 5/8

COMPARE

PS100 X 7 5/8

Description
PS100 7 5/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS100 X 7 5/8

BDI # 240099

Features

Component: Spacer Assembly
Width - Millimeter: 193.675
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 7.625

Price Inventory : Available to order
Loading Price
QTY
PS100 X 7 1/2

COMPARE

PS100 X 7 1/2

Description
PS100 X 7 1/2 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS100 X 7 1/2

BDI # 240098

Features

Component: Spacer Assembly
Width - Millimeter: 190.5
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 7.5

Price Inventory : Available to order
Loading Price
QTY