10R31/35 HUB C=1.765 WRAPFLEX 3700058
Description
10R31/35 HUB C=1.765 WRAPFLEX 3700058 ; W/FASTENER
Part # 4500095
BDI # 18484766
Features
Component:
Spacer Hub
Width - Millimeter:
44.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
1.765
1080WA FLEX ELEMENT ONLY
Description
1080WA FLEX ELEMENT ONLY ; 329924 ELASTOMERIC TYPE RUBBER
Part # 4700013
BDI # 18105697
Features
Component:
Element
Width - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
5400In-Lbs
Width - Inch:
1.75
1080WA FLEX ELEMENT ASSY
Description
1080WA FLEX ELEMENT ASSY ; 711937 ELASTOMERIC CPLG
Part # 4700045
BDI # 18105696
Features
Component:
Element Assembly
Width - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
5400In-Lbs
Width - Inch:
1.75
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX
Description
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX ; W/FASTENER
Part # 4500102
BDI # 21473851
Features
Component:
Spacer Hub
Width - Millimeter:
45.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.776