ES4-R ELEMENT OMEGA 7300085
Description
ES4-R ELEMENT OMEGA 7300085 ; W/ 4 CSC CAPSCREWS/RINGS
Part # 9648410
BDI # 18143330
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25
Features
Component:
Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
VS110-R SPACER ELEMENT VIVA 7392702R
Description
VS110-R SPACER ELEMENT VIVA ; 7392702R W/RING
Part # 9650283
BDI # 18146436
Features
Component:
Spacer Element
Width - Millimeter:
182
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Components May or May Not Intermix Among Brands | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
Width - Inch:
7.165
ES4-R HSU ELEMENT OMEGA 7300085HSU
Description
ES4-R HSU ELEMENT OMEGA 7300085HSU
Part # 9650090
BDI # 18143329
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25
ES4-R HDY ELEMENT OMEGA 7300085HDY
Description
ES4-R HDY ELEMENT OMEGA 7300085HDY
Part # 10287824
BDI # 21473958
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25