RAPTOR E60 ARMORED ELEMENT

COMPARE

RAPTOR E60 ARMORED ELEMENT

Description
RAPTOR E60 ARMORED ELEMENT

DODGE

Part # 017135

BDI # 20494271

Features

Component: Element
Width - Millimeter: 160.274
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.69 Inch Distance Between Inboard Shaft Ends | 2.07 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs
Width - Inch: 6.31

Price Inventory : Available to order
Loading Price
QTY
RAPTOR ES60 FULL SPACER ELEMENT

COMPARE

RAPTOR ES60 FULL SPACER ELEMENT

Description
RAPTOR ES60 FULL SPACER ELEMENT

DODGE

Part # 017073

BDI # 20494223

Features

Component: Spacer Element
Width - Millimeter: 160.274
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs
Width - Inch: 6.31

Price Inventory : Available to order
Loading Price
QTY
RAPTOR E60 ELEMENT

COMPARE

RAPTOR E60 ELEMENT

Description
RAPTOR E60 ELEMENT

DODGE

Part # 015852

BDI # 20492745

Features

Component: Element
Width - Millimeter: 160.274
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.69 Inch Distance Between Inboard Shaft Ends | 2.07 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs
Width - Inch: 6.31

Price Inventory : Available to order
Loading Price
QTY
WE60

COMPARE

WE60

Description
WE60 COUPLING SPACER ASSEMBLY ; POR

TB WOODS

Part # WE60

BDI # 985631

Features

Component: Element
Width - Millimeter: 160.528
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 12.53

Outside Diameter - Millimeter: 318.262
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs
Width - Inch: 6.32

Price Inventory : Available to order
Loading Price
QTY