Features
Component:
Sleeve
Width - Millimeter:
85.725
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.12
Outside Diameter - Millimeter:
282.448
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Resilient Coupling
Torque:
25200In-Lbs
Width - Inch:
3.375
PS60 X 3 3/8
Description
PS60 3 3/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # 010723
BDI # 239765
Features
Component:
Spacer Assembly
Width - Millimeter:
85.725
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3.375