Page 1 of 3

Next

Compare
302 MORFLEX FLANGE 5/8 FB

COMPARE

302 MORFLEX FLANGE 5/8 FB

Description
302 MORFLEX FLANGE 5/8 FB COUPLING ; NON-RETURNABLE ELASTOMERIC

MORSE INDUSTRIAL

Part # 084177

BDI # 345802

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.125

Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7S X 11/16

COMPARE

7S X 11/16

Description
7S X 11/16 COUPLING FLANGE

DODGE

Part # 004535

BDI # 238685

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 5HCB 11/16IN

COMPARE

RAPTOR 5HCB 11/16IN

Description
RAPTOR 5HCB 11/16"

DODGE

Part # 015477

BDI # 20492113

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.13

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 71.12
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 10HCB 11/16IN

COMPARE

RAPTOR 10HCB 11/16IN

Description
RAPTOR 10HCB 11/16"

DODGE

Part # 015504

BDI # 20492159

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY
302 MORFLEX FLANGE 3/4 FB

COMPARE

302 MORFLEX FLANGE 3/4 FB

Description
302 MORFLEX FLANGE 3/4 FB COUPLING ; NON-RETURNABLE ELASTOMERIC

MORSE INDUSTRIAL

Part # 084179

BDI # 345801

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.125

Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY