Page 1 of 224

Next

Compare
PS70 FBS 1-5/16

COMPARE

PS70 FBS 1-5/16

Description
PS70 FBS X 1 5/16 HUB ; POR SHAFT HUB

DODGE

Part # PS70 FBS 1-5/16

BDI # 238603

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.02

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter: 89.205
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PS70 FBS 1-7/16

COMPARE

PS70 FBS 1-7/16

Description
PS70 FBS X 1 7/16 HUB ; POR SHAFT HUB

DODGE

Part # PS70 FBS 1-7/16

BDI # 238604

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.02

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter: 89.205
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7S X 1 5/16

COMPARE

7S X 1 5/16

Description
7S X 1 5/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 7S X 1 5/16

BDI # 238694

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCBM 1-7/16IN

COMPARE

RAPTOR 70HCBM 1-7/16IN

Description
RAPTOR 70HCBM 1-7/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 70HCBM 1-7/16IN

BDI # 20493159

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCBM 1-1/2IN

COMPARE

RAPTOR 70HCBM 1-1/2IN

Description
RAPTOR 70HCBM 1-1/2IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 70HCBM 1-1/2IN

BDI # 20493161

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY