9S 1 1/4
Description
9S 1 1/4 SLEEVE COUPLING FLANGE ; 1-1/4" BORE 6.35" OD 3-5/8" HUB
Part # 9S 1 1/4
BDI # 625790
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
8S 1 1/4
Description
8S 1 1/4 SLEEVE COUPLING FLANGE ; 1-1/4" BORE 5.45" OD 3-1/4" HUB
Part # 8S 1 1/4
BDI # 624362
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
5 HSB X 1.25 STL OMEGA 7300320
Description
5 HSB X 1.25 STL OMEGA 7300320 ; HUB
Part # 9648938
BDI # 18141147
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
8S 32MM
Description
8S 32MM SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON
Part # 8S 32MM
BDI # 624381
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.433
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs