Page 1 of 22

Next

Compare
5 HSB X 1.25 STL OMEGA 7300320

COMPARE

5 HSB X 1.25 STL OMEGA 7300320

Description
5 HSB X 1.25 STL OMEGA 7300320 ; ELASTOMERIC COUPLING HUB

REXNORD

Part # 9648938

BDI # 18141147

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.125

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 69.85
Coupling Type: Elastomeric Coupling
Torque: 925In-Lbs

Price Inventory : In stock
Loading Price
QTY
5S 1-1/4

COMPARE

5S 1-1/4

Description
5S 1-1/4 COUPLING HUB

TB WOODS

Part # 5S114

BDI # 987589

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.138
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6S X 1 1/4

COMPARE

6S X 1 1/4

Description
6S X 1 1/4 COUPLING FLANGE ; 1-1/4" BORE 4" OD 2.81" HUB 1-5/8" LTB

DODGE

Part # 004521

BDI # 238673

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 20HSB 1-1/4IN

COMPARE

RAPTOR 20HSB 1-1/4IN

Description
RAPTOR 20HSB 1-1/4IN COUPLING HUB ; 1.25" BORE 4" HUB DIA SHAFT

DODGE

Part # 015540

BDI # 20492223

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11SC-H X 1 1/4

COMPARE

11SC-H X 1 1/4

Description
11SC-H X 1 1/4 SPACER HUB

DODGE

Part # 022455

BDI # 240507

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.25

Length Thru Bore - Millimeter: 69.088
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY