Page 1 of 2

Next

Compare
RAPTOR 50HCB 3-1/16IN

COMPARE

RAPTOR 50HCB 3-1/16IN

Description
RAPTOR 50HCB 3-1/16"

DODGE

Part # 015680

BDI # 20492479

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCB 3-1/16IN

COMPARE

RAPTOR 70HCB 3-1/16IN

Description
RAPTOR 70HCB 3-1/16" INT FIT

DODGE

Part # 015776

BDI # 20492647

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S X 3 1/16

COMPARE

10S X 3 1/16

Description
10S X 3 1/16 COUPLING FLANGE

DODGE

Part # 004650

BDI # 238795

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 51.562
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 120.65
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCB 3-1/16IN

COMPARE

RAPTOR 60HCB 3-1/16IN

Description
RAPTOR 60HCB 3-1/16"

DODGE

Part # 015725

BDI # 20492561

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 40HCB 3-1/16IN

COMPARE

RAPTOR 40HCB 3-1/16IN

Description
RAPTOR 40HCB 3-1/16"

DODGE

Part # 015639

BDI # 20492405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY