PX120 TL 3020

COMPARE

PX120 TL 3020

Description
PX120 TL 3020 COUPLING HUB ; 10.88" OD HUB 2" LTB

DODGE

Part # 010608

BDI # 239716

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 10.88

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 12605In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080WA21 NR 1 HUB RSB NR 0351272

COMPARE

1080WA21 NR 1 HUB RSB NR 0351272

Description
1080WA21 #1 HUB RSB ; POR 351272

FALK

Part # 4700032

BDI # 18105698

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.86

Length Thru Bore - Millimeter: 61.976
Other Features: Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter: 177.8
Coupling Type: Elastomeric Coupling
Torque: 5400In-Lbs

Price Inventory : Available to order
Loading Price
QTY