Page 1 of 31

Next

Compare
PHE F180FTBFLG

COMPARE

PHE F180FTBFLG

Description
PHE F180FTBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F180FTBFLG

BDI # 1281738

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Length Thru Bore - Millimeter: 89

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 205
Hub Diameter - Inch: 8.071
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F180HTBFLG

COMPARE

PHE F180HTBFLG

Description
PHE F180HTBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F180HTBFLG

BDI # 1281739

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Length Thru Bore - Millimeter: 89

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 205
Hub Diameter - Inch: 8.071
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F180RSBFLG

COMPARE

PHE F180RSBFLG

Description
PHE F180RSBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F180RSBFLG

BDI # 1281740

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Length Thru Bore - Millimeter: 0

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 205
Hub Diameter - Inch: 8.071
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY
120 HQD HUB N OMEGA 7300906

COMPARE

120 HQD HUB N OMEGA 7300906

Description
120 HQD HUB N OMEGA 7300906

REXNORD

Part # 9649515

BDI # 18138573

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.625

Length Thru Bore - Millimeter: 206.248
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 304.8
Coupling Type: Elastomeric Coupling
Torque: 150000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120 HTL HUB OMEGA 7300855

COMPARE

120 HTL HUB OMEGA 7300855

Description
120 HTL HUB OMEGA 7300855

REXNORD

Part # 9649510

BDI # 18138575

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.625

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 304.8
Coupling Type: Elastomeric Coupling
Torque: 126000In-Lbs

Price Inventory : Available to order
Loading Price
QTY