Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
80
Hub Diameter - Inch:
3.15
Coupling Type:
Elastomeric Coupling
V130 HRB HUB 7392803
Description
V130 HRB HUB 7392803 ; NON RETURNABLE STEEL HUB
Part # V130 HRB HUB 7392803
BDI # 18146364
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
41
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
80
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
ES 038 CLAMP.HUB
Description
MAYR POWER TRANS. ES 038 CLAMP.HUB
Part # ES 038 CLAMP.HUB
BDI # 20060374
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.28
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
80
Coupling Type:
Elastomeric Coupling
Torque:
25Nm
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
RAPTOR 5HCBM 40MM H7
Description
RAPTOR 5HCBM 40MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 5HCBM 40MM H7
BDI # 20493959
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
71
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs