Page 1 of 125

Next

Compare
10S 1 3/8

COMPARE

10S 1 3/8

Description
10S 1 3/8 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 1 3/8

BDI # 614018

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
10SC48

COMPARE

10SC48

Description
10SC48 COUPLING SPACER FLANGE

DODGE

Part # 022013

BDI # 240362

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 38.989
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
40 HSB STL 2.875  3/4X3/8 KWY 7300677

COMPARE

40 HSB STL 2.875 3/4X3/8 KWY 7300677

Description
40 HSB STL 2.875 BORE HUB ; 3/4X3/8 KWY 7300677

REXNORD

Part # 9649196

BDI # 18140431

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.625

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : In stock
Loading Price
QTY
10C 2-3/8

COMPARE

10C 2-3/8

Description
10C 2-3/8 COUPLING HUB

TB WOODS

Part # 10C238

BDI # 981560

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw
Hub Diameter - Millimeter: 127
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
10B-SK

COMPARE

10B-SK

Description
10B-SK COUPLING HUB

TB WOODS

Part # 10B

BDI # 993192

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 2-9/16 to 2-5/8 has No Keyway
Hub Diameter - Millimeter: 98.425
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Urethane 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY