PX100 TL 2517
Description
PX100 TL 2517 COUPLING HUB ; 8.915" OD HUB 1-3/4" LTB
Part # 010606
BDI # 239714
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.915
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
12S P/B
Description
12S P/B SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S P/B
BDI # 614975
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
PHE F110FTBFLG
Description
PHE F110FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F110FTBFLG
BDI # 1281721
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.134
Length Thru Bore - Millimeter:
51
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
134
Hub Diameter - Inch:
5.276
Coupling Type:
Elastomeric Coupling
Torque:
875Nm
PHE F110HTBFLG
Description
PHE F110HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F110HTBFLG
BDI # 1281723
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.134
Length Thru Bore - Millimeter:
51
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
134
Hub Diameter - Inch:
5.276
Coupling Type:
Elastomeric Coupling
Torque:
875Nm
PHE F100FTBFLG
Description
PHE F100FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F100FTBFLG
BDI # 1281716
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
51
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
120
Hub Diameter - Inch:
4.724
Coupling Type:
Elastomeric Coupling
Torque:
675Nm