Page 1 of 30

Next

Compare
12S P/B

COMPARE

12S P/B

Description
12S P/B SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S P/B

BDI # 614975

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : In stock
Loading Price
QTY
PHE F100FTBFLG

COMPARE

PHE F100FTBFLG

Description
PHE F100FTBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F100FTBFLG

BDI # 1281716

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 10
Length Thru Bore - Millimeter: 51

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 120
Hub Diameter - Inch: 4.724
Coupling Type: Elastomeric Coupling
Torque: 675Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F100HTBFLG

COMPARE

PHE F100HTBFLG

Description
PHE F100HTBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F100HTBFLG

BDI # 1281718

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 10
Length Thru Bore - Millimeter: 45

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 113
Hub Diameter - Inch: 4.449
Coupling Type: Elastomeric Coupling
Torque: 675Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F100RSBFLG

COMPARE

PHE F100RSBFLG

Description
PHE F100RSBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F100RSBFLG

BDI # 1281719

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 10
Length Thru Bore - Millimeter: 0

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 125
Hub Diameter - Inch: 4.921
Coupling Type: Elastomeric Coupling
Torque: 675Nm

Price Inventory : Available to order
Loading Price
QTY
12S 1 7/8

COMPARE

12S 1 7/8

Description
12S 1 7/8 SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S 1 7/8

BDI # 614976

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY