PX120 TL 3020
Description
PX120 TL 3020 COUPLING HUB ; 10.88" OD HUB 2" LTB
Part # 010608
BDI # 239716
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
10.88
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
1080WA21 NR 1 HUB RSB NR 0351272
Description
1080WA21 #1 HUB RSB ; POR 351272
Part # 4700032
BDI # 18105698
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.86
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
177.8
Coupling Type:
Elastomeric Coupling
Torque:
5400In-Lbs