M306-27-069
Description
M306-27-069 WRAP SPRING CLUTCH BRAKE ; MCB6CCW115AC.94B1STAO
Part # 30562528
BDI # 844940
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Single Revolution | Starting | Stopping
Number of Stop Collars:
1
Inch - Metric:
Metric
Other Features:
Adjustable Control Collar | Anti-Overrun | Split Cam
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 500Lb-in
Product Name:
Clutch and Brake
M306-26-159
Description
M306-26-159 WRAP SPRING CLUTCH BRAKE ; MCB6CCW115AC.94B1ST306-27-06
Part # 30562511
BDI # 844916
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Single Revolution | Starting | Stopping
Number of Stop Collars:
1
Inch - Metric:
Metric
Other Features:
Adjustable Control Collar | Anti-Overrun | Split Cam
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 500Lb-in
Product Name:
Clutch and Brake
Features
Bore Profile:
Straight | Finished
Power Rating:
33W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 95Lb-ft
Product Name:
Clutch
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Single Revolution | Starting | Stopping
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Adjustable Control Collar | Anti-Overrun | Split Cam
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 500Lb-in
Product Name:
Clutch and Brake
333-44010-24-BG
Description
333-44010-24-BG ARMATURE ACTUATED BRAKE ; POR NON RET METRIC MOUNT W/TORQUE ADJUST
Part # 333-44010-24-BG
BDI # 24169379
Features
Bore Profile:
Straight | Finished
Power Rating:
49W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Splined Hub | Pre Adjusted Air Gap | Thin Pressure Plate | Adjustable Torque | Class H Insulation
Global Part Number GPN:
432491
Housing Style:
Cylindrical
Mounting Method:
Hub