D5050P
Description
D5050P SHUNT WOUND DC MOTOR ; 0328AT 50HP 1750RPM 500 300 DPFG F1
Part # D5050P
BDI # 126456
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
35.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
SCR Drive
Mounting Method:
Rigid
DMG2333
Description
DMG2333 LIFTING MAGNET GENERATOR ; 0328AT 33KWKW 1750RPM 230 230 DPFG F2
Part # DMG2333
BDI # 126539
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
33HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
D5040P
Description
D5040P SHUNT WOUND DC MOTOR ; 0328AT 40HP 1750RPM 500 150 DPFG F1
Part # D5040P
BDI # 126449
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
35.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
SCR Drive
Mounting Method:
Rigid
CDMG2333
Description
CDMG2333 DC MOTOR ; 0328ATC 33KWKW 1750RPM 230 230 DPFG F2
Part # CDMG2333
BDI # 125577
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
33HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Foot Mounted
D50100P
Description
D50100P DC MOTOR ; 100HP 1750/2000RPM DC 368AT DPFG FX N
Part # D50100P
BDI # 126401
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.375
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
38.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
SCR Drive
Mounting Method:
Rigid