33-2332Z180G1
Description
33-2332Z180G1 DC MOTOR ; 2HP 2400RPM DC 56YZ 3327P OPFC F3 N
Part # 33-2332Z180G1
BDI # 20104152
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.77
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
34-7779Z753G1
Description
34-7779Z753G1 DC MOTOR ; .25HP 2400RPM DC 48CZ 3416P TENV F3 N
Part # 34-7779Z753G1
BDI # 21779997
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | F3 Face
34-6412-3646
Description
34-6412-3646 DC MOTOR ; .75HP 2400RPM DC 56C 3428D TEFC F1 N
Part # 34-6412-3646
BDI # 20105011
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.73
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face
34-6842-5348G1
Description
34-6842-5348G1 ; POR .75/1HP 2400 TERPM DC D71D 34
Part # 34-6842-5348G1
BDI # 20107962
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
2400
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
15.13
Current:
DC
Voltage:
200
Inch - Metric:
Inch
Horse Power:
3/4 | 1HP
Mounting Method:
B5 Face