CDPT3575
Description
CDPT3575 GENERAL PURPOSE DC MOTOR ; 1.5HP 1750RPM DC 145TC 3536P TEFC F1 N
Part # CDPT3575
BDI # 125625
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDPT3585
Description
CDPT3585 GENERAL PURPOSE DC MOTOR ; 2HP 1750RPM DC 143TC 3548P TEFC F1 N
Part # CDPT3585
BDI # 125626
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
20.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
W6 Face | Rigid