34-6377Z247
Description
34-6377Z247 DC MOTOR ; .5HP 1800RPM DC 56CZ 3424D TEFC F1 N
Part # 34-6377Z247
BDI # 20107629
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6526-5823
Description
34-6526-5823 DC MOTOR ; .3 KW 1800RPM DC 56Z 3428D OPEN F1 N
Part # 34-6526-5823
BDI # 20107770
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.3HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7531Z130G1
Description
34-7531Z130G1 ; .5HP 1800RPM DC 56Z 3428P TENV F1 N
Part # 34-7531Z130G1
BDI # 20108970
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7286Z611G1
Description
34-7286Z611G1 ; .75HP 1800RPM DC MOTOR
Part # 34-7286Z611G1
BDI # 21779973
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.51
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6526Z251G1
Description
34-6526Z251G1 ; .3 KW 1800RPM DC 56Z 3428D OPEN F1 N
Part # 34-6526Z251G1
BDI # 20107771
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.3HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face