103408.00
Description
103408.00 WASHDOWN MOTOR ; 1/3HP 25KW 1800RPM 230/460V 3PH 60HZ
Part # 103408.00
BDI # 554225
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 1.3-1.3/0.65 Ampere | 4 Poles
Mounting Method:
Rigid
M3457
Description
M3457 GENERAL PURPOSE AC MOTOR ; .33HP 3450RPM 3PH 60HZ 48 3410M TENV F1
Part # M3457
BDI # 129540
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.62
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
33-2549Z132G1
Description
33-2549Z132G1 DC MOTOR ; .18 KW 1750RPM DC D63C 3320P TENV B34 N
Part # 33-2549Z132G1
BDI # 20106452
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
1750
Shaft Diameter - Millimeter:
10.998
Overall Length - Inch:
10.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.18HP
Base to Center Height - Millimeter:
62.992
Mounting Method:
Rigid | B34 Face
34-6307-1909
Description
34-6307-1909 DC MOTOR ; .75HP 1750RPM DC 56C 3420D TENV F1 N
Part # 34-6307-1909
BDI # 20107597
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
73.914
Mounting Method:
F1 Face
34-7779Z753G1
Description
34-7779Z753G1 DC MOTOR ; .25HP 2400RPM DC 48CZ 3416P TENV F3 N
Part # 34-7779Z753G1
BDI # 21779997
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | F3 Face