Features
Enclosure:
DP
Shaft Diameter - Inch:
2.124
Sync RPM:
850
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
33.44
Current:
DC
Voltage:
500
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
F1 Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
3.625
Sync RPM:
1300 | 1650
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
68.56
Current:
DC
Inch - Metric:
Inch
Horse Power:
500HP
Base to Center Height - Millimeter:
279.4
Mounting Method:
F1 Face