Page 1 of 26

Next

Compare
5KE49UN8416

COMPARE

5KE49UN8416

Description
5KE49UN8416 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 145T 3/60/575V

LEESON

Part # K2010

BDI # 17092144

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 2.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
100146.00

COMPARE

100146.00

Description
100146.00 GENERAL PURPOSE MOTOR ; 3/4H 1725R S56 DP 208-230-460V 3PH 60HZ

LEESON

Part # 100146.00

BDI # 20183331

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
E114214.00

COMPARE

E114214.00

Description
E114214.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 3450RPM 56 115/230V 1PH 60HZ

LEESON

Part # E114214.00

BDI # 24535653

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 12.2/6.1 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
171577.00

COMPARE

171577.00

Description
171577.00 GENERAL PURPOSE MOTOR ; 200 HP 1200 460 ODP 447T

LEESON

Part # 171577.00

BDI # 20182836

Features

Enclosure: DP
Shaft Diameter - Inch: 3.375
Sync RPM: 1193/995
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Current Rating 239 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
5K36MN53

COMPARE

5K36MN53

Description
5K36MN53 GENERAL PURPOSE MOTOR ; 1/2HP 1800RPM DP 56 3/60/575V

LEESON

Part # K387

BDI # 17092100

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 0.9 Ampere | 4 Poles
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY