D50300P-BV

COMPARE

D50300P-BV

Description
D50300P-BV ; POR MTO

BALDOR-RELIANCE

Part # D50300P-BV

BDI # 126439

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.25
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 49

Current: DC
Inch - Metric: Inch
Horse Power: 300HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D50300P2-BV

COMPARE

D50300P2-BV

Description
D50300P2-BV MOTOR, 506AT 300HP 1750RPM 500 300 DPFG F1 (SMARTCATALOG)

BALDOR-RELIANCE

Part # D50300P2-BV

BDI # 26361074

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.249
Sync RPM: 1750
Shaft Diameter - Millimeter: 82.525
Overall Length - Inch: 49

Current: DC
Inch - Metric: Inch
Horse Power: 300HP
Other Features: SCR Drive
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY