D50200P2-BV
Description
D50200P2-BV MOTOR ; 0409AT 200 1750RPM 500 150
Part # D50200P2-BV
BDI # 26354746
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
43.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face
D5040P-BV
Description
D5040P-BV SHUNT WOUND DC MOTOR ; 0328AT 40HP 1750RPM 500 150 DPBV F1
Part # D5040P-BV
BDI # 126450
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.125
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D2050P-BV
Description
D2050P-BV DC MOTOR ; 0328AT 50HP 1750RPM 240 150 DPBV F1
Part # D2050P-BV
BDI # 126375
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.125
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D50400P2-BV
Description
D50400P2-BV SHUNT WOUND DC MOTOR ; 0508AT 400HP 1750RPM 500 150 DPBV F1
Part # D50400P2-BV
BDI # 25849388
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.25
Sync RPM:
1750
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
54
Current:
DC
Inch - Metric:
Inch
Horse Power:
400HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face
D5050P-BV
Description
D5050P-BV SHUNT WOUND DC MOTOR ; 0328AT 50HP 1750RPM 500 300 DPBV F1
Part # D5050P-BV
BDI # 126457
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.125
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
SCR Drive
Mounting Method:
Rigid