CD2007P-2
Description
CD2007P-2 DC MOTOR ; 7.5HP 1750/2300RPM DC 1810ATC DPFG TOD
Part # CD2007P-2
BDI # 125547
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.21
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Self Ventilated
Mounting Method:
C-Face | Rigid
D2007P
Description
D2007P DC MOTOR ; 1810AT 7.5HP 1750RPM 240 150 DPFG F1
Part # D2007P
BDI # 126356
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.21
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
SCR Drive
Mounting Method:
Rigid
DMG2307
Description
DMG2307 LIFTING MAGNET GENERATOR ; 0219AT 7.5KWKW 2500RPM 230 230 DPFG F2
Part # DMG2307
BDI # 126523
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
2500
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
24.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
D5007P
Description
D5007P DC ELECTRIC MOTOR ; 7.5HP/1750-2300RPM/DC/NEMA 218AT
Part # D5007P
BDI # 126398
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
24.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
SCR Drive
Mounting Method:
Rigid