B409978

Description
B409978 ; POR DC MOTOR

BALDOR-RELIANCE

Part # B409978

BDI # 21800016

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.375
Sync RPM: 1750 | 2300
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 25.25

Current: DC
Inch - Metric: Inch
Horse Power: 10HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T18-0018-0018

Description
T18-0018-0018 ; POR 2HP 1750/2300RPM 120/240V DC MOTOR

BALDOR-RELIANCE

Part # T18-0018-0018

BDI # 21821972

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.125
Sync RPM: 1750 | 2300
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 20.87

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY