D5525R
Description
D5525R SHUNT WOUND DC MOTOR ; 25 1750/2300 MC2812ATZ TEFC 500V
Part # D5525R
BDI # 126494
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
41.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F1 Face
D5520R
Description
D5520R SHUNT WOUND DC MOTOR ; 20 1750/2300 LC2512ATZ TEFC 500V
Part # D5520R
BDI # 126492
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.124
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
38.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
41.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.124
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
38.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
D5550R
Description
D5550R SHUNT WOUND DC MOTOR ; 50 1750/2300 LC3212ATZ TEFC 500V
Part # D5550R
BDI # 126497
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.624
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
43.88
Current:
DC
Voltage:
500
Inch - Metric:
Inch
Horse Power:
50HP
Mounting Method:
Rigid | F2 Face