33-2216Z192
Description
33-2216Z192 DC MOTOR ; .33HP 3300RPM DC 56C 3313P TEFC F3 N
Part # 33-2216Z192
BDI # 20106250
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3300
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.16
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F3 Face
34-6705-3673
Description
34-6705-3673 DC MOTOR ; .33HP 1750RPM DC D71C 3413P TEFC B14 N
Part # 34-6705-3673
BDI # 20176694
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
11.5
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
B14 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.06
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7332-5032G1
Description
34-7332-5032G1 ; .33HP 2200RPM DC 56C 3413P TEFC F1 N
Part # 34-7332-5032G1
BDI # 20108720
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2200
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.28
Current:
DC
Voltage:
24
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
W12 Face
34-6726-1982
Description
34-6726-1982 ; .33HP 1750RPM DC 56C 3413D TEFC F1 N
Part # 34-6726-1982
BDI # 20176701
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.39
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face