M1130053.00
Description
M1130053.00 SUB-FRACTIONAL MOTOR ; 1/8HP 1750RPM 34 TENV 90V CONT
Part # M1130053
BDI # 20182077
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 1.4 Ampere | SCR Drive
Mounting Method:
C-Face
33-2030Z104G1
Description
33-2030Z104G1 DC MOTOR ; .125HP 1750RPM DC 56C 3313P TENV F1 N
Part # 33-2030Z104G1
BDI # 20106165
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.31
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/8HP
Mounting Method:
F1 Face