Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.6 Ampere | 2 Poles
Mounting Method:
Rigid
34-6346Z216G1
Description
34-6346Z216G1 DC MOTOR ; .33HP 3450RPM DC 56 3416P TENV F1 N
Part # 34-6346Z216G1
BDI # 20107617
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7097Z625
Description
34-7097Z625 DC MOTOR ; .5HP 3450RPM DC 56 3424D TENV OT N
Part # 34-7097Z625
BDI # 20108347
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
101.092
Mounting Method:
Rigid
34-6489-5673G1
Description
34-6489-5673G1 DC MOTOR ; 1.25HP 3450RPM DC 56Z 3428P TENV F1 N
Part # 34-6489-5673G1
BDI # 20107752
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.75
Sync RPM:
3450
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
13.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face