IDXM7547T

COMPARE

IDXM7547T

Description
IDXM7547T ; 7.5HP 1770RPM 3PH 60HZ

BALDOR-RELIANCE

Part # IDXM7547T

BDI # 128985

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.65
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY